For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
BSA click-in holders are universal holders with a rubber lining that can be used to install piping on ceilings or walls
Reduced installation time
- Quick mounting thanks to locking system with click-spring fastening
- Pre-mounting without tools and without the risk of the pipe falling out of the holder
- Equipped with an M8/10 nut-and-washer assembly
Very stable and robust
- The result of using high-quality materials and reinforcement grooves
- Compact format allows installation directly under the ceiling
- The holder is electrolytically zinc-plated
With EPDM rubber lining
- Rubber lining with four air chambers for optimum noise insulation (19 dB[a])
- Resistant to a wide range of temperatures: -40 °C to 120 °C
- The rubber lining is free from halogen
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!