For detailed information, other images and documents, please select individual articles from the following table.
Pipe clamp with lining BISMAT 5000
The Bismat 5000 pipe holder provides sturdy support with a wide metal band and is resistant to extreme temperatures. Made of zinc plated steel for durability, with an EPDM rubber lining for extra grip and protection. In addition, the holder is halogen-free, helping to make the installation environment safer.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The Bismat 5000 pipe holder provides sturdy support with a wide metal band, ideal for extreme conditions
- Made of zinc plated steel for durability and corrosion protection
- EPDM rubber lining provides extra grip and protection, especially suitable for plastic pipes
- Removable spacer rings make the holder suitable for both sliding and clamping fixings
- Noise-insulating lining in accordance with DIN 4109, resistant to ageing and sound insulating
- Pipe side of the lining is smooth, allowing the pipe to slide more easily through the holder
- Halogen-free, helping to make the installation environment safer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!