For detailed information, other images and documents, please select individual articles from the following table.
Pipe clamp with lining BISMAT 2000
The Bismat 2000 pipe holder provides reliable support thanks to its sturdy steel construction and durable zinc plated finish. The EPDM rubber profile provides additional grip and protection of the pipes.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The Bismat 2000 pipe holder is designed for easy and quick one-handed installation, to ensure efficiency in the workplace
- Suitable for metal pipes from 11-63 mm with a single-screw holder or 57-219 mm with a two-screw holder, including BISMAT® quick-action closure from dia. 159 mm with security quick-lock system
- Made of high-quality steel, electrolytically zinc plated and passivated for excellent corrosion resistance and durability
- Equipped with a noise-insulating EPDM-rubber lining, which is resistant to aging and meets sound insulation standards in accordance with DIN 4109
- Significantly reduces noise in accordance with ISO3822-1 to a very low level, contributing to a quieter environment
- Tested for fire safety, making it a safe choice for a variety of applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!