For detailed information, other images and documents, please select individual articles from the following table.
Pipe clamp with lining Bismat® 2000 'S'
The Bismat® 2000 'S' pipe holder with lining offers excellent temperature resistance from -10 to 210 °C and is made of high-quality silicone rubber. In addition, the holder is halogen-free, helping to make the installation environment safer.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The Bismat® 2000 'S' pipe holder is equipped with a convenient quick-action closure, making it easy to close with one hand
- Made of high-quality steel and electrolytically zinc plated for added durability and corrosion protection
- The noise-insulating silicone rubber lining is heat-resistant and resistant to aging, ensuring a long service life
- The lining complies with noise-insulating standards in accordance with DIN 4109, which contributes to a quieter environment
- Tested for fire safety, making it a safe choice for a variety of applications
- Halogen-free, which means the holder is safer in the event of a fire because it doesn't release harmful halogen compounds
- Suitable for use in a wide temperature range, making it ideal for versatile use in a variety of environments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!