For detailed information, other images and documents, please select individual articles from the following table.
Pipe holder KSB1 BIS
The KSB1 BIS pipe holder provides a secure connection with a M8 threaded stud and can withstand extreme temperatures ranging from -30 to 120 °C. Made of zinc plated steel with an EPDM rubber profile, this bracket is durable and halogen-free.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
KSB1 BIS clamp with rubber lining for installing metal piping on ceilings or walls
Clamp is easy to close with one hand
- Single-screw clamp
- with safe quick-lock system, type KSB
Noise-insulating lining
- reduces noise by up to 23 dB(A) in accordance with ISO 3822-1
- EPDM rubber, black
- age-resistant lining
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!