Welcome to Würth Netherlands For trade customers only
Pipe holder, heavy duty, HD1501

For detailed information, other images and documents, please select individual articles from the following table.

Pipe holder, heavy duty, HD1501

Two-piece holder with two locking bolts and EPDM rubber noise-insulating lining

See product details

Available in 35 versions
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
Heavy-duty version



Locking bolts supplied with captive ring



With CO2-welded connection nut



Noise-insulating lining


  • Age-resistant lining

  • Noise-insulating lining in accordance with DIN 4109


Tested for fire safety



Optimum protection to BUP1000


  • Easily passes a salt spray test of at least 1000 hours (until the appearance of a maximum of 5% red rust) in accordance with ISO 9227

  • For use in corrosive environments (C1–C4 in accordance with ISO 12944-2)

  • Better that hot-dip galvanising, 1000 hours versus 300–600 hours


Complementary system


  • All products in the BUP system can be excellently combined with one another

  • Can also be used in combination with previously installed electro, sendzimir or hot-dip galvanised products