For detailed information, other images and documents, please select individual articles from the following table.
Pipe holder, heavy duty, HD1501
Two-piece holder with two locking bolts and EPDM rubber noise-insulating lining
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Heavy duty
Locking bolts secured with anti-loss ring
With CO2-welded connection nut
Noise-insulating lining
- Ageing-resistant lining
- Sound-isolating lining in accordance with DIN 4109
M8/10 to M10/12 has also been tested for fire safety
Optimum protection (BUP1000)
- Easily passes a salt spray test of at least 1,000 hours (until the appearance of a maximum of 5 % red rust) in accordance with ISO 9227
- For use in corrosive environments (C1-C4 in accordance with ISO 12944-2)
- Better than hot-dip zinc galvanisation, 1,000 hours versus 300-600 hours
Complementary system
- All products in the BUP system can be excellently combined with one another
- Can also be used in combination with previously installed electrolytically, Sendzimir or hot-dip galvanised products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!