For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy installation
- Two-screw bracket
- Quick-action closure enables the holder to be easily fastened using just one hand
Noise-insulating lining
- In accordance with DIN 4109
- Reduces noise by up to 23 dB[a] in accordance with ISO 3822-1
Optimum protection (BUP1000)
- Easily passes a salt spray test of at least 1,000 hours (until the appearance of a maximum of 5 % red rust) in accordance with ISO 9227
- For use in corrosive environments (C1-C4 in accordance with ISO 12944-2)
- Better than hot-dip zinc plating, 1,000 hours versus 300-600 hours
Complementary system
- All products in the BUP system can be excellently combined with one another
- Can also be used in combination with previously installed electrolytically, Sendzimir or hot-dip zinc-plated products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!