For detailed information, other images and documents, please select individual articles from the following table.
Pipe holder 5000 G2
Two-screw clamp with safe quick-lock system, noise-insulating lining and removable spacer washers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Removable spacer washers
- Making the clamp suitable for both sliding and clamping mounts
EPDM rubber noise-insulating lining, green
- Especially suitable for use with plastic pipes
- Age-resistant lining
- Noise-insulating lining in accordance with DIN 4109
The side of the lining facing the pipe is smooth, allowing the pipe to slide more easily through the clamp
Optimum protection to BUP1000
- Easily passes a salt spray test of at least 1000 hours (until the appearance of a maximum of 5% red rust) in accordance with ISO 9227
- For use in corrosive environments (C1–C4 in accordance with ISO 12944-2)
- Better that hot-dip galvanising, 1000 hours versus 300–600 hours
Complementary system
- All products in the BUP system can be excellently combined with one another
- Can also be used in combination with previously installed electro, sendzimir or hot-dip galvanised products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!