Welcome to Würth Netherlands For trade customers only
Crimp cable shoe, pin shape, insulated

For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable shoe, pin shape, insulated

Easy Entry, copper sleeve

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 3 versions
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
  • Expanded insulating sleeve

  • Harmonised conductors with stronger cable core insulation can be processed without a problem.

  • "Easy Entry" insertion

  • Easy, fast and safe insertion of the conductor

  • Rated voltage max.: 600 V

  • Max. temperature range: 75°C

  • Galvanised layer
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

RoHS-compliant