For detailed information, other images and documents, please select individual articles from the following table.
Impact tool Pin punches with pilots in accordance with DIN 6450
For locking pins
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Chromium-vanadium air hardening steel
Tempered safety hammer heads
Prevents hammer head from developing bulges or splintering
Fully hardened shaft
Particularly tough and wear-resistant as a result
Pilots on shaft of pin punch
Used to perfectly centre tool on clamping sleeves.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!