For detailed information, other images and documents, please select individual articles from the following table.
High-performance gas unit DIGA WO-KN 16/75
Powerful nailer for processing staples with a width of 10.8-11.3 mm and a length of 35-75 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Saves time
Tool-free precise adjustment of the drive-in depth for an optimal nail pattern
LED charge level display
Continuous monitoring of the remaining battery capacity
Effortless work
- Recoil absorbing, non-slip handle
- Perfectly balanced
For universal use
Independent of stationary and mobile compressed-air systems
Lithium-ion technology
Low weight, high performance and no battery memory effect
Practical belt hook
- Suitable clip types: Q, QZ, ETA-Q and ETA-Z
- Suitable gas cartridge (Art. no. 0864900200 and 0864900201)
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Mounting of fire protection panels, screed panels, roofing made from steel, plasterboard, chipboard, fibre particle boards, gypsum fibreboard, OSB boards
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!