Welcome to Würth Netherlands For trade customers only
Parking sensor tool set, VAG 16 pieces
Parking sensor tool set, VAG 16 pieces - 1
Parking sensor tool set, VAG 16 pieces - 2
Parking sensor tool set, VAG 16 pieces - 3
Parking sensor tool set, VAG 16 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Parking sensor tool set, VAG 16 pieces

Enables professional retrofitting of parking sensors or their installation in a new bumper, if, for example, it needs to be replaced after an accident, provided no location hole is present ex works.

See product details

Available in 1 version
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
  • Supplied with centring mandrels, which are needed to position the sensor holder precisely in the hole centre, then allowing bonding.

  • The quality hole punches ensure precise work results and produce clean and burr-free hole edges. This ensures that the original look is maintained after the repair.


Scope of delivery:


  • 1x hole punch/centring pin set, 2 pieces, diameter 18.2 mm

  • 1 x centring pin, diameter 17.8 mm for VW/Seat

  • 1x hole punch/centring pin set, 2 pieces, diameter 18.4 mm

  • 1x hole punch/centring pin set, 2 pieces, diameter 26.0 mm

  • 1 x hole punch, diameter 26.5 mm (PSA)

  • 1x hole punch/centring pin set, 2 pieces, diameter 26.7 mm

  • 1x hole punch/centring pin set, 2 pieces, diameter 28.1 mm

  • 1 x hole punch, diameter 29.3 mm (PSA)

  • 1 x hole punch, diameter 38.9 mm (PSA)

  • 1 x hole punch drive, 3/8 inch, with ball bearing

  • 1 x drill, diameter 10 mm
Notice

Hole punches for PSA sensors (parking and steering assistance) are supplied without a centring pin due to the oblique installation position.