Welcome to Würth Netherlands For trade customers only
Parking sensor tool kit Dacia 4 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Parking sensor tool kit Dacia 4 pieces

For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident

See product details

Available in 1 version
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
Professional retrofitting and installation


  • The high-quality hole punches ensure precise work results and produce clean and burr-free hole edges

  • This ensures that the original appearance is maintained after repair


Scope of delivery:


  • 1x hole punch/centring pin set 3 pieces, diameter 34.5 mm

  • 1x hole punch/centring pin set 3 pieces, diameter 37.5 mm

  • 1x hole punch drive, 3/8 inch, with ball bearing

  • 1x drill bit, diameter 10 mm