Welcome to Würth Netherlands For trade customers only
Asbestos sheeting sack With skirting and fastener bands

For detailed information, other images and documents, please select individual articles from the following table.

Asbestos sheeting sack With skirting and fastener bands

With asbestos labelling in accordance with TRGS 519

See product details

Available in 2 versions
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
The skirt with fastener bands, coating and corresponding asbestos labelling allow technical regulations on occupational safety in accordance with TRGS 519 to be adhered to and maintained.



  • With four round slings (length: 25 cm)

  • Load SWL: 1,500 kg

  • Safety factor SF: 5:1

  • Fabric thickness: 120 + 20 g/m²