Welcome to Würth Netherlands For trade customers only
Paintable body sealant
Paintable body sealant - 1
Paintable body sealant - 2

For detailed information, other images and documents, please select individual articles from the following table.

Paintable body sealant

Sealant for true-to-original reproduction of the brushed texture from the factory.

See product details

Available in 1 version
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
  • Fast drying

  • Can be painted over after one hour

  • Silicone-free

  • Permanently elastic

  • Easy to spread

  • Suitable for application with the brush

  • Resistant to water and mineral oil

  • Adheres well to bare, primed and painted metal

  • Basis: Nitrile rubber
Notice

The product is not UV-resistant, but can be overpainted for protection against UV radiation.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.