Welcome to Würth Netherlands For trade customers only
Padlock Touch 57
Padlock Touch 57 - 1
Padlock Touch 57 - 2
Padlock Touch 57 - 3
Padlock Touch 57 - 4
Padlock Touch 57 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Padlock Touch 57

A fingerprint lock for indoor and outdoor use

See product details

Available in 2 versions
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
  • Storage of up to 20 fingerprints

  • Encrypted storage

  • Automatic opening and locking

  • Double ball locking, best possible securing of the bracket

  • Efficient energy concept: Low consumption and powerful battery

  • Coated lock body and bracket

  • Hardened bracket

  • Shock-absorbing inner workings
Notice

The CR2 batteries are commercially available and have a service life of approx. 1-2 years, which corresponds to approx. 10,000 openings. If the battery loses its power, the lock transmits an SOS in Morse code when operated (3 short flashes, 3 long, 3 short). This message is displayed for the last 5-10 closures, after which the lock will not lock again until a new battery has been inserted. The lock has an internal memory so the saved fingerprints do not have to be resaved.

Dimensions subject to change. Subject to technical changes.