For detailed information, other images and documents, please select individual articles from the following table.
Safety padlock, type 1
Forced locking, the key can only be removed when locked
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Non-conductive padlock with impact-resistant polyamide housing and bracket
- Only the person performing the maintenance may have the keys
- Lock can be labelled with employee name and phone number
- Can be used at low and high temperatures - 57°C - + 177°C
- Key number on the lock and key
Maintenance and repair of machines, plants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!