The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
OrgaAer Speed Office container set
Height increments: 8.5. Installation width: 416 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
With Nova Pro full-extension slide (load-bearing capacity 40 kg) or OrgaAer single-extension slide (load-bearing capacity 25 kg)
For super-light running
Complete installation kit
Pre-assembled extensions
Easy assembly
Material pull-out always fitted with single-extension slide
Installation kit consisting of two metal sides (right/left) pre-assembled with:
- 1x under-drawer slide pair with Soft-close or Self-close
- 4x extension pairs with Soft-close or Self-close
- 1x central lock
Container equipment:
- 1x steel or plastic material pull-out including utensil tray
- 4x steel drawers including lock casing
- 1x MS 5000 keyed-to-differ central lock cylinder including escutcheon and cylinder core (drill hole diameter must be 21 mm)
- 19x panel fastening screws
- 1x installation instructions
Delivery time: 5 working days
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!