Welcome to Würth Netherlands For trade customers only
Oil stain remover

For detailed information, other images and documents, please select individual articles from the following table.

Oil stain remover

Highly effective oil stain remover to loosen and bind oils and greases

See product details

Available in 1 version
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
  • Highly volatile cleaner for thorough and effective removal of various oil stains with penetrating action

  • Biodegradable

(≥ 99 % according to OECD test method 303 A)


  • Free from aromatic compounds

  • Without surfactants and colourings
Notice

Shake the oil stain remover vigorously as the binding material settles at the bottom and needs to be mixed with the liquid before use.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.