Welcome to Würth Netherlands For trade customers only
Oil cabinet with grating and collection tray
Oil cabinet with grating and collection tray - 1
Oil cabinet with grating and collection tray - 2
Oil cabinet with grating and collection tray - 3
Oil cabinet with grating and collection tray - 4

For detailed information, other images and documents, please select individual articles from the following table.

Oil cabinet with grating and collection tray

For safe and proper collection of oils and other water-polluting substances in accordance with the German Federal Water Act (WHG)

See product details

Available in 1 version
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
  • Unit made from stable sheet steel

  • High-quality powder coating

  • Lockable thanks to integrated rotary lock

  • Two height-adjustable grating floors with 80 kg load

  • Collection tray welded to form a liquid-tight seal according to the WHG (Federal Water Resources Act) (pursuant to Stawa-R (steel trough guidelines))

  • 60 litre retention capacity

  • Document holder on the inside of the door
Notice

To store max. 8 x 20 litre canisters and 2 x 60 litre kegs.

Application area

Not suitable for storing flammable substances in the work space.