For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch universal oil filter wrench
For operating oil and fuel filter cartridges on passenger cars and vans
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Infinitely adjustable with self-clamping effect (spring mechanism)
- Suitable for clockwise and anti-clockwise tightening
- Left-toothed jaws ensure optimum force locking
- Optimum hold on the filter thanks to specially hardened gripping teeth
- 1/2 inch double drive, inner square and outer hexagon size 21 or 22 mm
- Particularly robust, forged design
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!