For detailed information, other images and documents, please select individual articles from the following table.
Oil filter wrench Dia. 76 mm x 12 grooves
Universal oil filter wrench with non-conductive plastic coating
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- No risk of short-circuiting on K9K engines with oil filters next to the alternator charging line compared to conventional wrenches
- Specifically Renault, Nissan, Dacia, Suzuki with K9K engines (1.5l diesel), Mercedes k9k=OM607 A-Class (W 176), B-Class (W 246) Citan (W 415), as well as Mercedes M102 and M103 6-cylinder petrol engines
- In general Citroёn, Peugeot, Renault, Mercedes, VAG etc.
- Purflux Number Filter LS918/MAN W716/1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!