For detailed information, other images and documents, please select individual articles from the following table.
Oil filter wrench set for Kia/Hyundai 3 pieces
For changing the oil filter (sheet cartridge)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Oil filter wrench no. 23
- 14 surfaces/66.5 mm inside diameter
- Filter code KIA/HYUNDAI 26300-2Y500, 26300-02502
Oil filter wrench no. 24
- 15 surfaces/79 mm inside diameter
- Filter code KIA/HYUNDAI 26300-35503
Oil filter wrench no. 25
- 15 surfaces/93.2 mm inside diameter
- Filter code KIA/HYUNDAI 26300-4X000
FILTER CODE 26300-2Y500
- KIA Rio (all)/Sephia (all, L4-1.6 l)/Spectra (all, L4-1.6 l)/Sportage (all)
FILTER CODE 26300-35503, E 26300-35530
- HYUNDAI ix20 1.6/Exel i (x-3) 1.3, 1.3i 12 V, 1.5i 12 V, 1.5i 16 V/Pony Saloon (x-3) 1.3, 1.3i 12 V, 1.5i 12 V, 1.5i 16 V/Elentra i (J-1) 1.5 i.e.
FILTER CODE 26300-02502
- KIA Morning (TA) 1.2/Rio III (UB) 1.25 CVVT
- HYUNDAI Atoz (MX) 1.0 i, 1.1/i10 1.1, 1.2/Amica (MX) 1.0 i. 1.1
FILTER CODE 26330-4X000
- HYUNDAI Starex 2.5 TD, 2.5 TD 4WD, 2.5 TCi/H200 Box 2.5 TD/H200 Bus (KMF) 2.5 TD, 2.5 TD 4WD/Terracan (HP) 2.9 CRDi 4WD
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!