For detailed information, other images and documents, please select individual articles from the following table.
Oil filter wrench ∅ 74.5 mm x 15 flats with 3/8-inch drive for Ford
Special oil filter wrench with drive on the side
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Optimally suited for hard-to-reach oil filter cartridges
- Dimensionally stable yet slim metal design
- Secures tightening according to the manufacturer's specifications with a torque wrench
Suitable for Ford 1.5 and 1.6 EcoBoost petrol engines, e.g. C-MAX II (2010-2019), Focus III (2010-2018), Galaxy III (2015-2019), Kuga II (2016-2016), Mondeo IV (2007-2014), Mondeo V (2014-2019), S-MAX II (2015-2019), Transit Connect II (2013 onwards)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!