For detailed information, other images and documents, please select individual articles from the following table.
Oil drain plug repair kit 14 pieces
For quick, correct and easy replacement of the original oil drain plug if the thread in the oil pan is damaged
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Scope of delivery:
- 3 x repair oil drain plug conical, M12x1.5
- 3 x repair oil drain plug conical, M14x1.5
- 3 x repair oil drain plug conical, M16x1.5
- 3 x repair oil drain plug conical, M18x1.5,
- 1 x copper sealing ring d=10 mm (25 pieces)
- 1 x O-ring Ø1/4 inch (5 pieces)
The repair oil drain plug consists of two parts. The outer part features the original oil drain plug thread. The thread has a slightly conical shape, ensuring a solid and tight connection even where the oil sump thread is damaged. This connection need not be re-opened during subsequent oil changes. Oil can be drained in future using the small central screw. A small stock of commercial copper and O-rings for subsequent oil changes is already included in the scope of delivery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!