For detailed information, other images and documents, please select individual articles from the following table.
Universal binder
Fine grain rapidly absorbs liquids, leaving the surface dry
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Makes containing and removing spilt liquids easy. Generally binds all liquids on solid surfaces. The composition of the grain allows the liquid to penetrate the micro-cracks, encapsulating it until completely saturated, thus stopping the surface from being slippy. The product is suitable for all situations requiring maximum absorption as quickly as possible
Highly absorbent
- Fast acting with the capacity to absorb liquids immediately
- 1 kg of product absorbs 1 litre of liquid
- Optimal stability; granules remain compact even after absorption
Universal use
- Absorbs oil, fuels, grease, solvents, weak acids and bases, and water-based chemicals
- Not suitable for hydrofluoric acid
Non-slip
- No danger of slipping on the granules
- Does not form sludge or residual layers on the floor
- Can be brushed away easily
- Not abrasive or dusty
After use, the binder becomes special waste and must be disposed of in accordance with the regulations in force relating to the absorbed product
Use of the product enables the immediate restoration of areas where oil, grease or any other liquids are spilt. It can therefore be used in all industries, workshops, foundries, shipyards, printing houses, chemical industries, refineries, cold storage rooms etc.
Spread the product over or around the leak to create a barrier. Wait for the product to absorb the liquid; then move the granules in a circular motion to speed up absorption. Once the spill has been absorbed, brush away
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!