Welcome to Würth Netherlands For trade customers only
ORFS crimp connector, male thread

For detailed information, other images and documents, please select individual articles from the following table.

ORFS crimp connector, male thread

Sealing on plane surface, flat surface for female fitting, O-ring slot for male fitting, highly durable connection.

See product details

Available in 3 versions
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
ORFS, O-Ring Flare Seal, seal with an O-ring.


  • Suitable for high pressure systems


Seal between two plane surfaces.


  • Can be reopened and retightened


Durable connection.


  • Resistant to vibration; does not come loose by itself

  • No transformations in tightening

  • Suitable for very poor working conditions


You can repair a leaking connection by replacing the O-ring



Suitable for pipe connections.


  • Ferrule required
Fittings manufactured in compliance with ISO 8434-3/SAE J1453