For detailed information, other images and documents, please select individual articles from the following table.
Non-slip covering
A versatile anti-slip surface reliably ensures a secure footing and effectively prevents slips and falls
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Smooth, wet or oily floors cause painful falls and accidents
- Non-slip cover for clean, non-slip floors
- Investment in the safety of employers, customers and visitors
Easy to use
- Simple, quick and clean to apply without having any specialist knowledge
- Durable and abrasion-resistant
- Self-adhesive
- Easy to clean
Non-slip mineral-oil grain
- Embedded in a tough, durable polymer and securely bonded with a strong, dimensionally stable polyester film
- Anti-slip rating R13 in accordance with DIN EN 16165:2023-02
Caution: Optimum bonding of the film with the substrate is reached after approx. 48 hours. Until this point, do not attempt to adhere anything or expose the glued textured design film to major stresses (such as car wash facilities, steam jets etc.).
Lorry cab
Truck bumper
Stairs
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
On all smooth surfaces with a heavy footfalls and vehicle traffic, such as trucks, buses, loading surfaces, passageways, production and storage rooms, public buildings, ramps, stairs, ladders, steps on machinery, construction vehicles, cranes etc.
The surfaces must be clean, dry and smooth. Damaged or broken areas must be repaired. Tools required: Pressure roller (art. no. 0693011755)
- 1. Individual non-slip pieces should be positioned at a minimum distance of 12 mm and maximum distance of 50 mm from each other
- 2. Round off the corners of each cut piece
- 3. Peel off the protective liner by approx. 50 mm and position the non-slip cover on the desired surface, avoiding touching the adhesive with your fingers
- 4. Peel off the protective liner even further and gradually lay the non-slip cover
- 5. For small cut pieces, remove the protective liner completely, hold the cut piece at the corners and place it centrally on the intended surface, then press it down
- 6. Finally, roll on firmly using the pressure roller, always starting at the centre and rolling towards the edges
- 7. On stairs, lay the non-slip cover approx. 12-15 mm back from the edge of the step to prevent premature wear and turning up of the cover
Removing/replacing
- 1. Use a hot air blower and a joint knife to remove the old material
- 2. If necessary, clean the surface of any residues using degreasing agent or solvent before re-laying the non-slip covering
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!