Welcome to Würth Netherlands For trade customers only
Contactless door contact switch With infrared sensor
Contactless door contact switch With infrared sensor - 1
Contactless door contact switch With infrared sensor - 2
Contactless door contact switch With infrared sensor - 3
Contactless door contact switch With infrared sensor - 4
Contactless door contact switch With infrared sensor - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Contactless door contact switch With infrared sensor

Contactless switching triggered by people or objects approaching

See product details

Available in 1 version
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
  • Door movement triggers switch-on: 1 light on when opening door, 2 light off when closing door

  • Max. distance to sensor: 4 mm to max. 50 mm

  • Automatic switch-off after 30 min

  • Half-round, stick-on sensor

Specified dimensions not binding. Subject to technical changes!