Welcome to Würth Netherlands For trade customers only
Sound-absorbing lining

For detailed information, other images and documents, please select individual articles from the following table.

Sound-absorbing lining

For sound absorption, temperature insulation and visual improvement on engine and luggage compartment hoods, doors, etc.

See product details

Available in 1 version
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
  • Polyurethane soft foam mats

  • Colour: Foam: grey; top layer: Black

  • With an enclosed, highly elastic polyurethane top layer on one side

  • Self-adhesive

  • Resistant to water, salt water, engine oil, fuels, solvents, etc.

  • Impermeable to air and most liquids

  • High adhesive strength

  • Temperature resistant –30°C to +80°C (1 hour at +180°C)
Notice

Store tightly sealed in original packaging in a dry place at temperatures between +15 °C and +25 °C without exposure to direct sunlight. Shelf life of 12 months.

The foam's fire properties meet standard FMVSS 302