For detailed information, other images and documents, please select individual articles from the following table.
Nail with plate UNKT 160
High-quality fastener for concrete substrate (normal weight concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For insulating materials up to approx. 20 mm thick, e.g. bubble film, fleece film
- With nail type HN 101
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!