Welcome to Würth Netherlands For trade customers only
Butyl nail sealing tape

For detailed information, other images and documents, please select individual articles from the following table.

Butyl nail sealing tape

Cross-laminated, thermoplastic, one-sided self-adhesive sealing tape with butyl rubber base.

See product details

Available in 5 versions
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
The smooth lamination consists of high-density polyethylene, is highly tear-resistant and offers long-lasting sealing against drilling, screwing or nailing.


  • Simple processing and immediately functional

  • Does not shrink and does not need to be primed

  • Resistant to ageing, weather influences, UV rays and long-term use

  • High resistance against tearing and tear propagation

  • Screw seal

  • Water pressure-tight up to 4 bar (on the laminated side)

  • Odour-neutral, non-corrosive, free from solvents and bitumen

  • Sound-absorbing

  • High seal-tightness against water steam diffusion

  • Good adhesion and compatibility with most materials