Welcome to Würth Netherlands For trade customers only
Exhaust gas sensor service kit, M20/M22 22 pieces
Exhaust gas sensor service kit, M20/M22 22 pieces - 1
Exhaust gas sensor service kit, M20/M22 22 pieces - 2
Exhaust gas sensor service kit, M20/M22 22 pieces - 3
Exhaust gas sensor service kit, M20/M22 22 pieces - 4
Exhaust gas sensor service kit, M20/M22 22 pieces - 5
Exhaust gas sensor service kit, M20/M22 22 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Exhaust gas sensor service kit, M20/M22 22 pieces

For cleaning and renewing the NOx particle sensor threads in the exhaust system without replacing expensive exhaust components

See product details

Available in 1 version
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
  • No tedious removal of the often hard-to-reach and stuck sensors

  • No costly replacement of parts of the exhaust system because, for example, the mount thread cannot be reused in most cases


  • Scope of delivery

Cutting/cleaning threads


  • 1x stubby screw tap M20 x 1.5/length 50 mm

  • 1x stubby screw tap M22 x 1.5/length 50 mm

  • 1x stubby screw tap M24 x 1.0/length 52 mm

  • 1 x stubby screw tap M26 x 1.0/length 52 mm

Removing the old thread


  • 1x expander pilot for M20 x 1.5

  • 1x expander pilot for M22 x 1.5

  • 1x 5 mm socket with hexagon socket

  • 1x tool holder for annular cutters with set screw DIN 913, M10 x 8

  • 1x carbide annular cutter, dia. 23 mm

  • 1x carbide annular cutter, dia. 25 mm

  • 1x drilling aid M20 x 1.5

  • 1x drilling aid M22 x 1.5

Cutting a new thread


  • 1x setting mandrel with draw-off nut for threaded bushings M20 x 1.5, 2 pieces

  • 3x thread insert IT M20x1.5/ET M24x1

  • 1x setting mandrel with draw-off nut for threaded bushings M22 x 1.5, 2 pieces

  • 3x thread insert IT M22 x 1.5/ET M26 x 1