- Insoluble in water and steam
- Use on equipment operating in fresh water and salty water
- Good splash resistance
- Considerably improves the operating conditions of many mechanisms requiring lubrication
- Synthetic macromolecule-based formulation enhanced by the addition of PTFE
- Improves the friction coefficient
- Work at high temperatures possible
- Good adhesion to metal
- Allows less frequent greasing
- Excellent mechanical stability
- Excellent extreme pressure (EP) properties, suitable for lubricating bearings under load
- Very good resistance to vibrations
- Very good resistance to external chemicals and corrosion
Specially developed for intensive use in the merchant navy, leisure marine sector, commercial ports, waterways
Ideal grease for humid and salty environments. Suitable for lubricating parts subject to water spray, for bearings, rollers, pumps, chains
For best performance, make sure that the surfaces and mechanical parts to be treated are clean and free from any oxidised or old grease
Use with a manual, pneumatic or battery-powered grease gun. Store vertically in its original packaging, closed, if possible, in a clean, dry and cool environment
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!