Welcome to Würth Netherlands For trade customers only
Multifunction mandrel for XB300 and XB500 cable dispensers
Multifunction mandrel for XB300 and XB500 cable dispensers - 1
Multifunction mandrel for XB300 and XB500 cable dispensers - 2
Multifunction mandrel for XB300 and XB500 cable dispensers - 3
Multifunction mandrel for XB300 and XB500 cable dispensers - 4

For detailed information, other images and documents, please select individual articles from the following table.

Multifunction mandrel for XB300 and XB500 cable dispensers

Dispensing loose cable bundles and single-core cables up to a maximum height of 294 mm and a maximum diameter of 430 mm

See product details

Available in 1 version
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
  • Four tilt-out brackets on the sides

  • Diameter of telescopic central mandrel: 72 mm

  • Telescopic mechanism (can be extended from 196 mm to 294 mm)
Notice

The ability to combine the XB300 and XB500 cable dispensers with push rods is facilitated by an opening in the multifunction mandrel