Welcome to Würth Netherlands For trade customers only
SHARK® TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 1
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 2
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 3
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 4
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 5
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 6
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 7
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 8
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 9
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 10
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 11
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 12
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 13
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 14
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 15
SHARK<SUP>®</SUP> TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces - 16

For detailed information, other images and documents, please select individual articles from the following table.

SHARK® TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces

Special edition in dark and white. The case matches the anchor: The design of the two-component case is based on the colours of the anchor. The result is a real gem in a limited edition. Contains all SHARK® TWIST sizes

See product details

Available in 1 version
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
In recognition of its high level of quality and innovation, the popular SHARK TWIST two-component multi-purpose anchor was awarded the "Red Dot Design Award: Product Design 2023". We are celebrating this with a special limited edition of the anchor assortment of 450 pieces in white and anthracite!



In system case 4.4.1.



One anchor. Eight knots: The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications.



Quick, flexible installation


  • Easy: Can be installed flush using just one finger without the need for a hammer

  • Fast: Very easy insertion of the screw

  • Versatile: For wood screws and metric screws

  • Flexible: Each anchor size can be combined with several screw diameters


High level of safety


  • Innovative: Eight knots with extremely large contact surface

  • Tested: Tested, high load values

  • Optimised: Low installation torque and high overtorque

  • No rotation of the anchor in the drill hole

  • Certified: Certified: ETA assessment for anchors in a redundant non-structural system in concrete and masonry in conjunction with the ASSY-D screw


EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even screws and bolts with metric threads can be screwed in without any problems. For example, threaded fittings or rods for suspended systems in plumbing installations or metric screws

Notice

Not available as an empty case.