For detailed information, other images and documents, please select individual articles from the following table.
SHARK® TWIST 2-component multi-purpose anchor assortment - limited edition 450 pieces
Special edition in dark and white. The case matches the anchor: The design of the two-component case is based on the colours of the anchor. The result is a real gem in a limited edition. Contains all SHARK® TWIST sizes
Register now and access more than 125,000 products




Variants
Register now and access more than 125,000 products
In recognition of its high level of quality and innovation, the popular SHARK TWIST two-component multi-purpose anchor was awarded the "Red Dot Design Award: Product Design 2023". We are celebrating this with a special limited edition of the anchor assortment of 450 pieces in white and anthracite!
In system case 4.4.1.
One anchor. Eight knots: The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications.
Quick, flexible installation
- Easy: Can be installed flush using just one finger without the need for a hammer
- Fast: Very easy insertion of the screw
- Versatile: For wood screws and metric screws
- Flexible: Each anchor size can be combined with several screw diameters
High level of safety
- Innovative: Eight knots with extremely large contact surface
- Tested: Tested, high load values
- Optimised: Low installation torque and high overtorque
- No rotation of the anchor in the drill hole
- Certified: Certified: ETA assessment for anchors in a redundant non-structural system in concrete and masonry in conjunction with the ASSY-D screw
EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even screws and bolts with metric threads can be screwed in without any problems. For example, threaded fittings or rods for suspended systems in plumbing installations or metric screws
Not available as an empty case.
- Universal plastic anchor
- Can be used in concrete, solid brick, solid calcium silicate block, vertically perforated brick, hollow calcium silicate block, autoclaved aerated concrete, plasterboard, gypsum fibreboard
- Suitable for fastening light to medium loads, such as: curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs, motion detectors
- For attaching components in conjunction with a wood or chipboard screw
- EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even screws and bolts with metric threads can be screwed in without any problems. For example, threaded fittings or rods for suspended systems in plumbing installations or metric screws
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!