For detailed information, other images and documents, please select individual articles from the following table.
Double-sided film adhesive tape Ultratack
Highly adhesive, double-sided PET tape for indoor and outdoor use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Heat resistance up to 200°C - short term
Extremely high and long-lasting adhesive strength
- Excellent adhesive strength
- Solvent acrylate adhesive with high shear strength
Suitable for indoor and outdoor use
Outstanding resistance to UV and weathering
Ideal processing temperature approx. +10°C to 49°C. Store at temperatures between +10°C and +30°C. Maximum temperature resistance +200°C (short term).
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Assembly of plastic parts such as ABS, polyester, EPDM etc. for the automotive industry. Assembly of profiles and decorative mouldings for the furniture industry. Assembly of accessories for electronic devices.
Mounting of panels, POS material, print finishing and general applications. Connecting sheet aluminium. Bonding and laminating of flexible and rigid materials.
Before applying the product, the surfaces must be clean, dry and free of dust, grease, oil and other contaminants.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!