Welcome to Würth Netherlands For trade customers only
Mounting block without slot
Mounting block  without slot - 1
Mounting block  without slot - 2

For detailed information, other images and documents, please select individual articles from the following table.

Mounting block without slot

Plastic mounting block with 4 holes for temporarily bearing loads during adjustment work

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 11 versions
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
Colour-coded


The mounting blocks are available in 11 thicknesses, with each thickness distinguished by a different colour.



Corresponds to GB façade and wall elements


Each mounting block has a perforation that corresponds to GB façade and wall elements.



High load-bearing capability


Capable of bearing loads up to 6500 kg with an even load distribution.