The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Engine bridge with universal support, universal
Universal engine bridge with four-point support
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Allows easier and safer access to all mechanical parts below the engine
- The engine bridge can be installed quickly and easily as it is attachable in a variety of positions thanks to adjustable feet
- Rubberised supports
- Adjustable incline
- Two adjustable extractor hooks
- Suitable for use in vehicles from compact cars through to vans
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!