For detailed information, other images and documents, please select individual articles from the following table.
Monitor bracket type S1
For single monitors; can be flexibly rotated 360° for working in portrait or landscape mode
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ergonomic working thanks to smooth, individual adjustment of the height, tilt and alignment of the monitor
- Highly flexible, with three joints on the arm for extending to 43 cm and rotating up to 180°
- Infinitely variable screen height adjustment on the 45 cm high column
- VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm
- For standard monitors up to 27 inches, max. load 8 kg
- Secured with grommet mount or table clamp
- Cable management: The monitor cable is guided through clamps along the monitor bracket to protect against cable breakage
Note the load and monitor dimensions before use.
For all computer workstations and office workstations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!