For detailed information, other images and documents, please select individual articles from the following table.
Portable universal flanging tool kit 10 pieces
For universal use, including directly on vehicles.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Compact
- High-performance, small manual hydraulic unit
- Pressure force of 2.5 t
- Allows the flaring work to be performed directly on the vehicle
Saves money
- Tool-less locking of manual hydraulic unit and base element
- Eliminates the need for an additional tool and saves valuable work time
Easy to use
Simple operation of manual hydraulic unit
Safe
- Precise fabrication of clamping jaws
- No ribbing on clamping jaw inside surfaces. Brake cable coating is not damaged.
Flanging types: SAE (convex), DIN flare E, DIN (convex), DIN flare F, SAE/DIN (double flange)
For passenger car brake and clutch cables, can be used for copper, steel and aluminium cables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!