Welcome to Würth Netherlands For trade customers only
Mitre-joint bolt for furniture connector SL 15
Mitre-joint bolt for furniture connector SL 15 - 1
Mitre-joint bolt for furniture connector SL 15 - 2
Mitre-joint bolt for furniture connector SL 15 - 3
Mitre-joint bolt for furniture connector SL 15 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Mitre-joint bolt for furniture connector SL 15

Mitre bolt with joint for connections of 85° to 180°

See product details

Available in 1 version
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
  • Please refer to the table below for bore sizes (-0.5/+1 mm tolerance)
Notice

A trial mounting is recommended!

Dimensions subject to change. Subject to technical changes.