Welcome to Würth Netherlands For trade customers only
Mini ratchet screwdriver 12 pieces
Mini ratchet screwdriver 12 pieces - 1
Mini ratchet screwdriver 12 pieces - 2
Mini ratchet screwdriver 12 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Mini ratchet screwdriver 12 pieces

Bit strip (10 pieces) and PH2 bit

See product details

Available in 1 version
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
  • Handle: 2-component handle

  • Blade: Short bit holder blade with magnet, bright chromium-plated

  • Output: DIN 3126-D 6.3

  • For high torque applications in tight spaces

  • 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand

  • 45 teeth, max. Torque up to 40 Nm

  • Variable connector system for all hex bits with 6.35 mm = 1/4-in mount