For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Benefits
- Specially designed for fire penetration seals in solid ceilings and walls and in EI90 walls of lightweight construction
- Easy to apply
- Excellent sound insulation properties
Properties
- Pre-coated mineral fibreboard for quick and easy installation
- Non-flammable mineral fibreboard (building material class EN 13501-1-11)
- Nominal density: 150 kg/m³
- Seals off fire and flue gases
- For use in the EI90/EI12 combination penetration seal system
- ETA-20/1309
- For use in system
- Soft penetration seal AB Combi EI90/EI120
- Pipe penetration seal intumescent pipe wrap F5
- For cable and pipe penetration seals with a fire resistance time of EI 90 in solid ceilings/walls and in walls of lightweight construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!