Welcome to Würth Netherlands For trade customers only
Microfibre cloth duo

For detailed information, other images and documents, please select individual articles from the following table.

Microfibre cloth duo

One side for cleaning and one side for polishing

See product details

Available in 1 version
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
Two different sides


  • Short-pile side for cleaning all surfaces

  • High-piled side for water absorption and polishing work


Loopless


  • Will not scratch paint

  • Optimum high-gloss finish


High dirt bonding


  • Optimum cleaning results

  • Removes greasy deposits


For universal use


  • When dry

Binds dust by static charge


  • When wet

Removal of coarse and greasy dirt


  • Virtually lint-free


Washable up to 60°C


  • Do not wash with fabric softener

  • Air dry after use
Notice

Washable up to 60°C (do not use fabric conditioner)