Welcome to Würth Netherlands For trade customers only
High-shine Perfect aluminium silver spray
High-shine Perfect aluminium silver spray - 1
High-shine Perfect aluminium silver spray - 2

For detailed information, other images and documents, please select individual articles from the following table.

High-shine Perfect aluminium silver spray

Outstanding long-term protection and optimum metal surface appearance

See product details

Available in 1 version
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
High layer thickness with first spray coat


  • Very safe due to optimal protection against weathering

  • Minimal time required, as only one work step is necessary

  • Provides good coverage


Versatile use thanks to adjustable spray head


Large-area and minor repairs can be carried out quickly and safely with the variable spray head.



High degree of resistance to running



High abrasion resistance

Notice

Not suitable as adhesive base for PU, MS polymer or hybrid sealing compounds.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.