For detailed information, other images and documents, please select individual articles from the following table.
Angle bar for sand cement screed
Ideal "formwork" for the application of sand cement screed and concrete floors at the correct height
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quick and easy
The angle bar for concrete screed floors is an easy-to-place "formwork" which can be applied directly at the height of the concrete screed floor on the rough concrete floor for example at the site of openings. The lower flange can simply be attached to the rough concrete floor to secure (shooting/min. 2 nails per length).
Good adhesion
Holes in the lower flange ensure that the adhesion of the concrete screed floor to the rough concrete floor is optimal.
Universal
Thanks to the different height measurements, the angle bar can be applied for virtually any (screed floor) height.
2. Place angle bar on the floor construction.
3. Attach with at least two set studs.
4. Apply sand cement or concrete mortar.
5. Spread to the right level.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!