Welcome to Würth Netherlands For trade customers only
Metal formwork 84G Put at right angles
Metal formwork 84G Put at right angles - 1
Metal formwork 84G Put at right angles - 2

For detailed information, other images and documents, please select individual articles from the following table.

Metal formwork 84G Put at right angles

Rigid metal edge formwork for a poured floor structure (wide slab/hollow slab/combination floor) delivered at an angle, thus eliminating the need to brace with tensioners.

See product details

Available in 15 versions
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
Simple and quick


The flange of this formwork is attached to the subfloor and is not braced in principle. The formwork is delivered at an angle of 84° and bends out at approximately right angles under the pressure of the concrete.



Time-saving


The metal formwork is a 'lost' formwork, which means stripping out is no longer needed, thus saving you a lot of time.



Universal


Thanks to the different height measurements the metal formwork can easily be used for virtually any floor thickness."